OH 39/630 H
Description
OH 39/630 H BRG ADAPTER SLEEVE ; HYDRAULIC MOUNTING ADAPTER SLEEVE
Part # OH 39/630 H
BDI # 20344376
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Bore - Millimeter:
600
Bore - Inch:
23.622
Other Features:
For Oil Injection
H60A112 X 24 BORE
Description
H60A112 X 24 BORE CHAIN SPROCKET ; 27.18" OD X 0.75" P STEEL
Part # H60A112 X 24 BORE
BDI # 21525012
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.969
Outside Diameter - Millimeter:
685
Bore - Millimeter:
600
Length - Millimeter:
178
Other Features:
20 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
7.008