263 DISC STD HUB 105MM
Description
263 DISC STD HUB 105MM ; POR COUPLINGS/FLEX CLUTCH
Part # 263 DISC STD HUB 105MM
BDI # 17845981
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
PHF TB4030X105MM
Description
PHF TB4030X105MM TAPER BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHF TB4030X105MM
BDI # 1279460
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
105
Bore - Inch:
4.134
Other Features:
Keyway on ID
Bushing Series:
4030
PHF TB4535X105MM
Description
PHF TB4535X105MM TAPER BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHF TB4535X105MM
BDI # 1279490
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
105
Bore - Inch:
4.134
Other Features:
Keyway on ID
Bushing Series:
4535
PHF TB4545X105MM
Description
PHF TB4545X105MM TAPER BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHF TB4545X105MM
BDI # 1279505
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
105
Bore - Inch:
4.134
Other Features:
Keyway on ID
Bushing Series:
4545
PHF TB5040X105MM
Description
PHF TB5040X105MM TAPER BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHF TB5040X105MM
BDI # 1279515
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
105
Bore - Inch:
4.134
Other Features:
Keyway on ID
Bushing Series:
5040