Page 1 of 9

Next

Compare
SNW-3036 X 6 5/16

COMPARE

SNW-3036 X 6 5/16

Description
SNW-3036 X 6 5/16 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-3036 X 6 5/16

BDI # 1373582

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 109.906
Length Thru Bore - Inch: 4.327
Bore - Millimeter: 160.35

Bore - Inch: 6.313

Price Inventory : Available to order
Loading Price
QTY
SNW-36 X 6 5/16

COMPARE

SNW-36 X 6 5/16

Description
NOT AVAILABLE IN CANADA

TIMKEN

Part # SNW-36 X 6.313

BDI # 1373618

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 127.711
Length Thru Bore - Inch: 5.028
Bore - Millimeter: 160.35

Bore - Inch: 6.313

Price Inventory : Available to order
Loading Price
QTY
FX 5S HUB RGD 6-5/16 1-1/2X3/4KW

COMPARE

FX 5S HUB RGD 6-5/16 1-1/2X3/4KW

Description
FX 5S HUB RGD 6-5/16 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5S HUB RGD 6-5/16 1-1/2X3/4KW

BDI # 23202344

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 7 HUB 6-5/16 1-3/4X3/4KW

COMPARE

FXLMM 7 HUB 6-5/16 1-3/4X3/4KW

Description
FXLMM 7 HUB 6-5/16 1-3/4X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 7 HUB 6-5/16 1-3/4X3/4KW

BDI # 23194438

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5E HUB RGD 6-5/16 1-3/4X3/4KW

COMPARE

FX 4.5E HUB RGD 6-5/16 1-3/4X3/4KW

Description
FX 4.5E HUB RGD 6-5/16 1-3/4X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5E HUB RGD 6-5/16 1-3/4X3/4KW

BDI # 23200926

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY