FX 4.5SM HUB RGD 23MM P7 8X3.3MMKW
Description
FX 4.5SM HUB RGD 23MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 4.5SM HUB RGD 23MM P7 8X3.3MMKW
BDI # 23201980
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 4.5S HUB RGD 23MM P7 8X3.3MMKW
Description
FX 4.5S HUB RGD 23MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 4.5S HUB RGD 23MM P7 8X3.3MMKW
BDI # 23201322
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 1.5S HUB RGD 23MM P7 8X3.3MMKW
Description
FX 1.5S HUB RGD 23MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 1.5S HUB RGD 23MM P7 8X3.3MMKW
BDI # 23195634
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 4EM HUB RGD 23MM P7 8X3.3MMKW
Description
FX 4EM HUB RGD 23MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 4EM HUB RGD 23MM P7 8X3.3MMKW
BDI # 23200351
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FXL 1 HUB 23MMP7-8X3.3MMKW
Description
FXL 1 HUB 23MMP7-8X3.3MMKW ; LABYRINTH SEAL FLANGED
Part # FXL 1 HUB 23MMP7-8X3.3MMKW
BDI # 23191358
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
52.324
Hub Diameter - Inch:
2.06
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs