RAPTOR 40HCBM 15/16IN
Description
RAPTOR 40HCBM 15/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 40HCBM 15/16IN
BDI # 20492015
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
RAPTOR 30HCBM 15/16IN
Description
RAPTOR 30HCBM 15/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 30HCBM 15/16IN
BDI # 20491947
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
RAPTOR 20HCBM 15/16IN
Description
RAPTOR 20HCBM 15/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 20HCBM 15/16IN
BDI # 20491893
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
RAPTOR 2HCBM 15/16IN
Description
RAPTOR 2HCBM 15/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 2HCBM 15/16IN
BDI # 20491711
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.876
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
41.91
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
RAPTOR 4HCBM 15/16IN
Description
RAPTOR 4HCBM 15/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 4HCBM 15/16IN
BDI # 20491763
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.598
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs