08B22 25MM KW 1SS
Description
08B22 25MM KW 1SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B22 25MM KW 1SS
BDI # 21445014
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type | With 1 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
40BS16 25MM
Description
40BS16 25MM ROLLER CHAIN SPROCKET ; 25MM BORE 16T CHAIN NO.40
Part # 40BS16 25MM
BDI # 23286555
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
D10B16 X 25MM W/ 8MM KW/SS
Description
D10B16 X 25MM W/ 8MM KW/SS SPROCKET ; ROLLER CHAIN SPROCKET 0.625IN PITCH
Part # D10B16 X 25MM W/ 8MM KW/SS
BDI # 21516277
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore