ML090SS 1.005 W/ 1/4X1/8 KW 2SS

COMPARE

ML090SS 1.005 W/ 1/4X1/8 KW 2SS

Description
ML090SS 1.005 W/ 1/4X1/8 KW 2SS ; JAW COUPLING HUB

MARTIN SPROCKET & GR

Part # ML090SS 1.005 W/ 1/4X1/8 KW 2SS

BDI # 24923147

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
1060T HUB X 1.005/1.0015 KW 2SS

COMPARE

1060T HUB X 1.005/1.0015 KW 2SS

Description
1060T HUB X 1.005/1.0015 KW 2SS COUPLING, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 396163

BDI # 27301166

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 103.886
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | 1.0015" Maximum Bore
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : Available to order
Loading Price
QTY