06B15 26MM ALTERED
Description
06B15 26MM ALTERED SPROCKET ; 15 TOOTH 26MM BORE
Part # 06B15 26MM ALTERED
BDI # 21854273
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
26
Bore - Inch:
1.024
Bushing Series:
2517
FXLMM 2 HUB 26MM P7 8X3.3MMKW
Description
FXLMM 2 HUB 26MM P7 8X3.3MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 2 HUB 26MM P7 8X3.3MMKW
BDI # 23191879
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
95.25
Hub Diameter - Inch:
3.75
Coupling Type:
Gear Coupling
Torque:
39000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
FCXMM 2 HUB 26MM P7 8X3.3MMKW
Description
FCXMM 2 HUB 26MM P7 8X3.3MMKW
Part # FCXMM 2 HUB 26MM P7 8X3.3MMKW
BDI # 23188530
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs