Page 1 of 2

Next

Compare
HA308X

COMPARE

HA308X

Description
HA308X ; POR ADAPTER SLEEVE

NTN

Part # HA308X

BDI # 17147446

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.992
Length Thru Bore - Inch: 1.417
Bore - Millimeter: 33.325

Bore - Inch: 1.312

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCBM 1-5/16IN

COMPARE

RAPTOR 60HCBM 1-5/16IN

Description
RAPTOR 60HCBM 1-5/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 60HCBM 1-5/16IN

BDI # 20493069

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 30HCBM 1-5/16IN

COMPARE

RAPTOR 30HCBM 1-5/16IN

Description
RAPTOR 30HCBM 1-5/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 30HCBM 1-5/16IN

BDI # 20491959

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 20HCBM 1-5/16IN

COMPARE

RAPTOR 20HCBM 1-5/16IN

Description
RAPTOR 20HCBM 1-5/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 20HCBM 1-5/16IN

BDI # 20491905

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 40HCBM 1-5/16IN

COMPARE

RAPTOR 40HCBM 1-5/16IN

Description
RAPTOR 40HCBM 1-5/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 40HCBM 1-5/16IN

BDI # 20492913

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY