RAPTOR 5HCBM 1-7/16IN
Description
RAPTOR 5HCBM 1-7/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 5HCBM 1-7/16IN
BDI # 20491817
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
71.12
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
RAPTOR 20HCBM 1-7/16IN
Description
RAPTOR 20HCBM 1-7/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 20HCBM 1-7/16IN
BDI # 20491909
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
RAPTOR 30HCBM 1-7/16IN
Description
RAPTOR 30HCBM 1-7/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 30HCBM 1-7/16IN
BDI # 20491963
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
RAPTOR 10HCBM 1-7/16IN
Description
RAPTOR 10HCBM 1-7/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 10HCBM 1-7/16IN
BDI # 20491863
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 4HCBM 1-7/16IN
Description
RAPTOR 4HCBM 1-7/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 4HCBM 1-7/16IN
BDI # 20491779
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.598
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs