N78B7 1.44 BORE W/KWY
Description
N78B7 1.44 BORE W/KWY ; SPROCKET
Part # N78B7 1.44 BORE W/KWY
BDI # 21473988
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.01
Inch - Metric:
Inch
Material:
Polymeric
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket | With Set Screw
Pitch Diameter - Millimeter:
152.654
Mounting Method:
Finished Bore