RAPTOR 50HCBM 1-11/16IN
Description
RAPTOR 50HCBM 1-11/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 50HCBM 1-11/16IN
BDI # 20492999
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.13
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
155.702
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
RAPTOR 40HCBM 1-11/16IN
Description
RAPTOR 40HCBM 1-11/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 40HCBM 1-11/16IN
BDI # 20492925
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
RAPTOR 5HCBM 1-11/16IN
Description
RAPTOR 5HCBM 1-11/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 5HCBM 1-11/16IN
BDI # 20491825
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
71.12
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
RAPTOR 10HCBM 1-11/16IN
Description
RAPTOR 10HCBM 1-11/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 10HCBM 1-11/16IN
BDI # 20491871
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 20HCBM 1-11/16IN
Description
RAPTOR 20HCBM 1-11/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 20HCBM 1-11/16IN
BDI # 20491917
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs