1080T HUB 45.025/45.05

COMPARE

1080T HUB 45.025/45.05

Description
1080T 45.025/45.05 COUPLING HUB

DODGE

Part # 1080T HUB 45.025/45.05

BDI # 26959643

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88
Other Features: Components May or May Not Intermix Among Brands | 45.05MM Maximum Bore
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 1.5 45.025MM 14X3.8MM KW

COMPARE

F 1.5 45.025MM 14X3.8MM KW

Description
F 1.5 45.025MM 14X3.8MM KW ; POR

TIMKEN LOVEJOY

Part # 69790412367

BDI # 19074803

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Hub Diameter - Inch: 3
Coupling Type: Gear Coupling
Torque: 18900In-Lbs

Price Inventory : Available to order
Loading Price
QTY