RAPTOR 20HCBM 1-15/16IN
Description
RAPTOR 20HCBM 1-15/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 20HCBM 1-15/16IN
BDI # 20491925
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
RAPTOR 70HCBM 1-15/16IN
Description
RAPTOR 70HCBM 1-15/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 70HCBM 1-15/16IN
BDI # 20493175
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
RAPTOR 10HCBM 1-15/16IN
Description
RAPTOR 10HCBM 1-15/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 10HCBM 1-15/16IN
BDI # 20491879
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 80HCBM 1-15/16IN
Description
RAPTOR 80HCBM 1-15/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 80HCBM 1-15/16IN
BDI # 20493263
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
RAPTOR 30HCBM 1-15/16IN
Description
RAPTOR 30HCBM 1-15/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 30HCBM 1-15/16IN
BDI # 20491979
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs