60B24H X 2.362IN

COMPARE

60B24H X 2.362IN

Description
60B24H X 2.362IN ROLLER CHAIN SPROCKET ; 3IN HUB OD

MARTIN SPROCKET & GR

Part # 60B24H X 2.362IN

BDI # 25195670

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.147
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D12B21 X 60MM

COMPARE

D12B21 X 60MM

Description
D12B21 X 60MM DBL ROLLER CHAIN SPROCKET ; 60MM BORE 21T CHAIN NO.12

MARTIN SPROCKET & GR

Part # D12B21 X 60MM

BDI # 24052790

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.032
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.426
Other Features: Duplex Type
Pitch Diameter - Millimeter: 127.82
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D40A45 60MM

COMPARE

D40A45 60MM

Description
MARTIN SPROCKET & GR D40A45 60MM

MARTIN SPROCKET & GR

Part # D40A45 60MM

BDI # 23288237

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.168

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.45
Pitch Diameter - Millimeter: 182.06
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY