RAPTOR 60HCBM 2-11/16IN
Description
RAPTOR 60HCBM 2-11/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 60HCBM 2-11/16IN
BDI # 20493113
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
RAPTOR 50HCBM 2-11/16IN
Description
RAPTOR 50HCBM 2-11/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 50HCBM 2-11/16IN
BDI # 20493031
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.13
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
155.702
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
RAPTOR 80HCBM 2-11/16IN
Description
RAPTOR 80HCBM 2-11/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 80HCBM 2-11/16IN
BDI # 20493287
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
100HCB 2-11/16IN RAPTOR
Description
100HCB 2-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCB 2-11/16IN RAPTOR
BDI # 22275121
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
100HCBM 2-11/16IN RAPTOR
Description
100HCBM 2-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCBM 2-11/16IN RAPTOR
BDI # 22274818
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs