Page 1 of 2

Next

Compare
100HCBM 3-1/16IN RAPTOR

COMPARE

100HCBM 3-1/16IN RAPTOR

Description
100HCBM 3-1/16IN RAPTOR COUPLING HUB

DODGE

Part # 016551

BDI # 22274870

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 3-1/16IN RAPTOR

COMPARE

120HCB 3-1/16IN RAPTOR

Description
120HCB 3-1/16IN RAPTOR COUPLING HUB

DODGE

Part # 015078

BDI # 22276717

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCB 3-1/16IN RAPTOR

COMPARE

100HCB 3-1/16IN RAPTOR

Description
100HCB 3-1/16IN RAPTOR COUPLING HUB

DODGE

Part # 015019

BDI # 22275138

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCBM 3-1/16IN RAPTOR

COMPARE

120HCBM 3-1/16IN RAPTOR

Description
120HCBM 3-1/16IN RAPTOR COUPLING HUB

DODGE

Part # 016594

BDI # 22276083

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HCBM 3-1/16IN

COMPARE

RAPTOR 50HCBM 3-1/16IN

Description
RAPTOR 50HCBM 3-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016059

BDI # 20493043

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY