120B20H X 3.251 PER DWG RM00064
Description
120B20H X 3.251 PER DWG RM00064 SPROCKET ; MTO
Part # 120B20H X 3.251 PER DWG RM00064
BDI # 25816036
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
120B20 X 3.251 STD KW 2SS
Description
120B20 X 3.251 STD KW 2SS SPROCKET ; 1-3/4IN LTB 120 ANSI 20 TEETH
Part # 120B20 X 3.251 STD KW 2SS
BDI # 24951708
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore