SNW-119 X 3.312
Description
SNW-119 X 3.312 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNW-119 X 3.312
BDI # 1373474
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.777
Length Thru Bore - Inch:
3.692
Bore - Millimeter:
84.125
Bore - Inch:
3.312
RAPTOR 50HCBM 3-5/16IN
Description
RAPTOR 50HCBM 3-5/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 50HCBM 3-5/16IN
BDI # 20493051
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.13
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
155.702
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
RAPTOR 60HCBM 3-5/16IN
Description
RAPTOR 60HCBM 3-5/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 60HCBM 3-5/16IN
BDI # 20493133
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
RAPTOR 70HCBM 3-5/16IN
Description
RAPTOR 70HCBM 3-5/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 70HCBM 3-5/16IN
BDI # 20493219
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
140HCBM 3-5/16IN RAPTOR
Description
140HCBM 3-5/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCBM 3-5/16IN RAPTOR
BDI # 22275951
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs