100HCBM 3-11/16IN RAPTOR
Description
100HCBM 3-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCBM 3-11/16IN RAPTOR
BDI # 22274949
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
120HCB 3-11/16IN RAPTOR
Description
120HCB 3-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 120HCB 3-11/16IN RAPTOR
BDI # 22276757
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
100HCB 3-11/16IN RAPTOR
Description
100HCB 3-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCB 3-11/16IN RAPTOR
BDI # 22275247
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
RAPTOR 60HCBM 3-11/16IN
Description
RAPTOR 60HCBM 3-11/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 60HCBM 3-11/16IN
BDI # 20493145
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
RAPTOR 70HCBM 3-11/16IN
Description
RAPTOR 70HCBM 3-11/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 70HCBM 3-11/16IN
BDI # 20493231
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs