Page 1 of 3

Next

Compare
WDGF2018AG

COMPARE

WDGF2018AG

Description
WDGF2018AG WORM GEAR SPEED REDUCER ; RA 56C 20:1 RATIO WORM GEAR

BALDOR-RELIANCE

Part # WDGF2018AG

BDI # 132059

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Washdown Duty
Global Part Number GPN: 342967
Mounting Method: Direct Mounted
Overall Length - Inch: 7.92

Price Inventory : Available to order
Loading Price
QTY
GIF1448C

COMPARE

GIF1448C

Description
GIF1448C INLINE HELICAL SPEED REDUCER ; HB482CN180TC/14.68 3532 IN/LBS 180TC

BALDOR-RELIANCE

Part # GIF1448C

BDI # 128372

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 116.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Hardened and Ground AGMA Class 11 Gear | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 14.66
Overall Width - Inch: 8.98

Price Inventory : Available to order
Loading Price
QTY
GSF6020AA

COMPARE

GSF6020AA

Description
GSF6020AA WORM GEAR SPEED REDUCER ; RA 56C 60:1 RATIO WORM GEAR

BALDOR-RELIANCE

Part # GSF6020AA

BDI # 128744

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Foot on Top and Bottom | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Global Part Number GPN: 342893
Mounting Method: Direct Mounted
Overall Length - Inch: 7.88

Price Inventory : Available to order
Loading Price
QTY
GIF5068B

COMPARE

GIF5068B

Description
GIF5068B AC GEARMOTOR ; MTO 3.04HP 1750 48.09:1 140TC INLINE

BALDOR-RELIANCE

Part # GIF5068B

BDI # 128395

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 35
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Hardened and Ground AGMA Class 11 Gear | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 15.06
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
GSF6018AA

COMPARE

GSF6018AA

Description
GSF6018AA WORM GEAR SPEED REDUCER ; RA 56C 60:1 RATIO WORM GEAR

BALDOR-RELIANCE

Part # GSF6018AA

BDI # 128743

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Foot on Top and Bottom | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Global Part Number GPN: 342892
Mounting Method: Direct Mounted
Overall Length - Inch: 6.75

Price Inventory : Available to order
Loading Price
QTY