VF30-F1-40-N42C-B3
Description
VF30-F1-40-N42C-B3 GEARBOX ; 40:1 RIGHT ANGLE WORM GEAR O/P FLANGE
Part # VF30-F1-40-N42C-B3
BDI # 21436401
Features
Mounting Frame:
30
Nominal Max Input Rating:
0.16KW
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
40:1
Inch - Metric:
Metric
Mounting Method:
Direct Mounted
Overall Length - Inch:
3.858
Overall Length - Millimeter:
98