W 110 UFC 80 GR90 B14 B3+COLLAR
Description
BONFIGLIOLI W 110 UFC 80 GR90 B14 B3+COLLAR
Part # W 110 UFC 80 GR90 B14 B3+COLLAR
BDI # 15069085
Features
Mounting Frame:
110
Nominal Max Input Rating:
2.2KW
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
80:1
Inch - Metric:
Metric
Other Features:
With Collar
Mounting Method:
Direct Mounted
Overall Width - Inch:
11.142