D35B16
Description
D35B16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # D35B16
BDI # 163733
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
D35B19 ALT TO PRINT 238770
Description
D35B19 ALT TO PRINT 238770 SPROCKET
Part # D35B19 ALT TO PRINT 238770
BDI # 26397232
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.278
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.637
Pitch Diameter - Millimeter:
57.861
Mounting Method:
Rough Bore
D35B20
Description
D35B20 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # D35B20
BDI # 163737
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.593
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
D35B18
Description
D35B18 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # D35B18
BDI # 163735
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.352
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore
D35B22
Description
D35B22 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # D35B22
BDI # 163739
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.833
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore