Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.5
Length Thru Bore - Millimeter:
26.187
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
31.75
Coupling Type:
Jaw Coupling
RF715-5-B5-G
Description
RF715-5-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Part # RF715-5-B5-G
BDI # 171987
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344670
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.905
RF715-5-B5-H
Description
RF715-5-B5-H WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Part # RF715-5-B5-H
BDI # 171988
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344671
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.905
J100B
Description
J100B UNIVERSAL JOINT ; 1/2" BORE 1" HUB 3-3/8" LG STEEL
Part # J100B
BDI # 160653
F726-40-B5-J
Description
F726-40-B5-J WORM SPEED REDUCER ; RIGHT ANGLE SINGLE
Part # F726-40-B5-J
BDI # 171559
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343675
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44