631B-1.6
Description
631B-1.6 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 631B-1.6
BDI # 165372
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338369
Mounting Method:
Base Mounted
Overall Length - Inch:
9.74
F641BF-1.6-B11
Description
F641BF-1.6-B11 HELICAL GEAR SPD REDCR ; NON RETURNABLE
Part # F641BF-1.6-B11
BDI # 165379
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338640
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.56
F661B-1.6-B13
Description
F661B-1.6-B13 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F661B-1.6-B13
BDI # 165385
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338765
Mounting Method:
Base Mounted
Overall Length - Inch:
17.48
842BF-1.5K-M8
Description
842BF-1.5K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 842BF-1.5K-M8
BDI # 180134
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.48
Overall Width - Inch:
7.87
Features
Mounting Frame:
Input 56C | Output 143TC/145TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.75