HF724-15-B5-H-P16
Description
HF724-15-B5-H-P16 WORM SPEED REDUCER ; NON-RETURNABLE SGL REDUCTION 2.38" CD
Part # HF724-15-B5-H-P16
BDI # 21838459
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.07
S862BR-14K-M1
Description
S862BR-14K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # S862BR-14K-M1
BDI # 181106
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.57
SSHF721-15K-B5-HS1-P23
Description
SSHF7210-15KC-B5-HS1-P23 WRM SPD RED ; STAINLESS
Part # SSHF721-15K-B5-HS1-P23
BDI # 184569
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.12
F732-15E-B9-G
Description
F732-15E-B9-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # F732-15E-B9-G
BDI # 171569
Features
Mounting Frame:
180TC/210C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Endcap
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5
QC726-15-B7-G
Description
QC726-15-B7-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Part # QC726-15-B7-G
BDI # 174211
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344280
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.08