F862BF-2.6K-B11
Description
F862BF-2.6K-B11 ; HELICAL SPEED REDUCER POR
Part # F862BF-2.6K-B11
BDI # 180726
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.84
F832BF-2.3K-B9
Description
F832BF-2.3K-B9 ; HELICAL SPEED REDUCER POR
Part # F832BF-2.3K-B9
BDI # 180467
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.65
Overall Width - Inch:
9.26
F832B-2.3K-B7-M1
Description
F832B-2.3K-B7-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F832B-2.3K-B7-M1
BDI # 180418
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
832BF-2.3K-M8
Description
832BF-2.3K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 832BF-2.3K-M8
BDI # 180040
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6.3
F611C-2.5-B7
Description
F611C-2.5-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F611C-2.5-B7
BDI # 165249
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338454
Mounting Method:
Base Mounted
Overall Length - Inch:
8.5