DTR090-030-0-RM090-39
Description
DTR090-030-0-RM090-39 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # DTR090-030-0-RM090-39
BDI # 848736
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.008
Overall Width - Inch:
3.543
QC738-30F-B9-H
Description
QC738-30F-B9-H WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Part # QC738-30F-B9-H
BDI # 175005
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344467
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.37
S832BR-32K-M1
Description
S832BR-32K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # S832BR-32K-M1
BDI # 180981
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.79
309A-30K-H
Description
309A-30K-H WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 309A-30K-H
BDI # 169011
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
23.876
Other Features:
Single Reduction | Sub Fractional HP | Worm on Bottom
Global Part Number GPN:
343002
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.156
F732-30F-B9-J
Description
F732-30F-B9-J WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Part # F732-30F-B9-J
BDI # 172490
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343789
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.6