UTR018-035-0-RM180-114
Description
UTR018-035-0RM180-114 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UTR018-035-0-RM180-114
BDI # 851214
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.288
Overall Width - Inch:
7.48
PL5120-035-4230902-15.9
Description
PL5120-035-4230902-15.9 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # PL5120-035-4230902-15.9
BDI # 185230
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
50
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.878
Overall Width - Inch:
5.118
VT010-035-0 STANDARD COMPONENTS
Description
VT010-035-0 STANDARD COMPONENTS GEARHEAD ; NON RETURNABLE PLANETARY
Part # VT010-035-0 STANDARD COMPONENTS
BDI # 847188
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.213
Overall Width - Inch:
3.976
VTR010-035-0 STANDARD COMPONENTS
Description
VTR010-035-0 STANDARD COMPONENT GEARHEAD ; NON RETURNABLE PLANETARY
Part # VTR010-035-0 STANDARD COMPONENTS
BDI # 847589
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.331
Overall Width - Inch:
3.976
PL6140-035-KS-S-0503-24.0
Description
PL6140-035-KS-S-0503-24.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # PL6140-035-KS-S-0503-24.0
BDI # 183904
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
50
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.752
Overall Width - Inch:
5.591