QC726-50-B5-J
Description
QC726-50-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # QC726-50-B5-J
BDI # 174251
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344306
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.08
UTR006-050-0-RM060-11
Description
UTR006-050-0-RM060-11 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UTR006-050-0-RM060-11
BDI # 851234
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.63
Overall Width - Inch:
2.402
863BF-50K-M8
Description
863BF-50K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 863BF-50K-M8
BDI # 180299
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
9.84
QC732-50E-B5-H
Description
QC732-50E-B5-H WORM SPEED REDUCER ; NON RETURNABLE
Part # QC732-50E-B5-H
BDI # 174506
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344422
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.14
RF732-50F-B5-G
Description
RF732-50F-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # RF732-50F-B5-G
BDI # 172542
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344925
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.88