SF852BR-8.0K-B9-M1
Description
SF852BR-8.0K-B9-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF852BR-8.0K-B9-M1
BDI # 181295
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.4
872B-8.0K-M1
Description
872B-8.0K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 872B-8.0K-M1
BDI # 180336
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
17.32
Overall Width - Inch:
9.81
F842B-8.0K-B9-M1
Description
F842B-8.0K-B9-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F842B-8.0K-B9-M1
BDI # 180572
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.55
Overall Width - Inch:
9.26
F622B-8-B7
Description
F622B-8-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F622B-8-B7
BDI # 165478
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338531
Mounting Method:
Base Mounted
Overall Length - Inch:
13
F622BF-8-B7
Description
F622BF-8-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F622BF-8-B7
BDI # 165479
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338548
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.81