863BF-80K-M8
Description
863BF-80K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 863BF-80K-M8
BDI # 180303
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
9.84
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.03
Overall Width - Inch:
6.62
873BF-80K-M8
Description
873BF-80K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 873BF-80K-M8
BDI # 180405
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
11.81
SF832BR-80K-B5-M1
Description
SF832BR-80K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF832BR-80K-B5-M1
BDI # 181174
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.04
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
9.81