F832B-9.0K-B7-M1
Description
F832B-9.0K-B7-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F832B-9.0K-B7-M1
BDI # 180454
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
842BF-9.0K-M8
Description
842BF-9.0K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 842BF-9.0K-M8
BDI # 180166
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.48
Overall Width - Inch:
7.87
832B-9.0K-M1
Description
832B-9.0K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 832B-9.0K-M1
BDI # 180031
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6
F862B-9.0K-B9-M1
Description
F862B-9.0K-B9-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F862B-9.0K-B9-M1
BDI # 180713
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.26
842B-9.0K-M1
Description
842B-9.0K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 842B-9.0K-M1
BDI # 180133
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Global Part Number GPN:
338325
Mounting Method:
Base Mounted
Overall Length - Inch:
12.48