843B-90K-M1
Description
843B-90K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # 843B-90K-M1
BDI # 180184
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
19.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.69
Overall Width - Inch:
6.26
F863B-90K-B5-M1
Description
F863B-90K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F863B-90K-B5-M1
BDI # 180793
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
19.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
15.38
Overall Width - Inch:
8
F843B-90K-B5-M1
Description
F843B-90K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F843B-90K-B5-M1
BDI # 180639
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
19.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.94
Overall Width - Inch:
6.62
843BF-90K-M8
Description
843BF-90K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # 843BF-90K-M8
BDI # 180202
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
19.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.69
Overall Width - Inch:
7.87
F833B-90K-B5-M1
Description
F833B-90K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F833B-90K-B5-M1
BDI # 180515
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
19.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.03
Overall Width - Inch:
6.62