80B12-1 7/16
Description
80B12-1 7/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 80B12-1 7/16
BDI # 163504
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
0.6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
3.048
Face Width - Inch:
0.12
Pitch:
20 DP
Other Features:
Coniflex Tooth Form | Minimum Bore 1/4
Global Part Number GPN:
665574
Pressure Angle:
20 Degree
80B12-1 3/16
Description
80B12-1 3/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 80B12-1 3/16
BDI # 175973
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
20 DP
Other Features:
Plain Style | Type A | Without Keyway | Drilled Hole Through One Wall
Global Part Number GPN:
668292
Pressure Angle:
20
41B12-3/4
Description
41B12-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 41B12-3/4
BDI # 163538
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore