Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Plain Style | Type A | Minimum Bore 3/8
Global Part Number GPN:
668211
Pressure Angle:
20
50B14-1 1/8
Description
50B14-1 1/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 50B14-1 1/8
BDI # 163376
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
40B14-1/2
Description
40B14-1/2 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 40B14-1/2
BDI # 168271
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
YF14-5/8
Description
YF14-5/8 SPUR GEAR ; 5/8" BORE 1.4" PITCH DIA 10 DP
Part # YF14-5/8
BDI # 169398
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668049
Pressure Angle:
20
40B14-5/8
Description
40B14-5/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 40B14-5/8
BDI # 163285
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore