Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type A | Without Keyway and One Set Screw
Global Part Number GPN:
668889
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
667915
Pressure Angle:
20
PL3-016DF090
Description
PL3-016DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # PL3-016DF090
BDI # 173576
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
19.812
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Rough Bore
PL5-016DF090
Description
PL5-016DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # PL5-016DF090
BDI # 173797
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore
50B16-1 5/8
Description
50B16-1 5/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 50B16-1 5/8
BDI # 168388
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore