PA5-030DF090
Description
PA5-030DF090 TIMING BELT PULLEY ; ALUMINUM
Part # PA5-030DF090
BDI # 173701
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
NJ30A X 1-1/4
Description
NJ30A X 1-1/4 SPUR GEAR ; 1-1/4" BORE 1.5" FACE 30 TEETH
Part # NJ30A X 1-1/4
BDI # 25850309
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
Plain Style | Type A
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Other Features:
Plain Style | Type A | Minimum Bore 7/8
Global Part Number GPN:
667438
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Other Features:
Plain Style | Type A | Minimum Bore 3/4
Global Part Number GPN:
667430
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
667871
Pressure Angle:
20