PA5-034DF090
Description
PA5-034DF090 TIMING BELT PULLEY ; ALUMINUM
Part # PA5-034DF090
BDI # 173703
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.417
Inch - Metric:
Inch
Material:
Molded Delrin
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Web Style | Type B | With Brass Insert | Minimum Bore 1/4
Global Part Number GPN:
668357
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.063
Inch - Metric:
Inch
Material:
Molded Delrin
Face Width - Millimeter:
4.775
Face Width - Inch:
0.188
Pitch:
32 DP
Other Features:
Web Style | Type B | Minimum Bore 1/4
Global Part Number GPN:
667767
Pressure Angle:
20
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667457
Pressure Angle:
14.5
PA3-034DF060
Description
PA3-034DF060 TIMING BELT PULLEY ; ALUMINUM
Part # PA3-034DF060
BDI # 173476
Features
Pitch Diameter - Inch:
1.278
Flange Outside Diameter - Millimeter:
35.509
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
32.461
Mounting Method:
Rough Bore