Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
7.95
Face Width - Inch:
0.313
Pitch:
16 DP
Other Features:
Spoke Style | Type D | Minimum Bore 3/8
Global Part Number GPN:
666821
Pressure Angle:
14-1/2 Degree
PLB5-050SF09-5/16
Description
PLB5-050SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB5-050SF09-5/16
BDI # 173853
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Finished Bore
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667986
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667641
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.167
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668940
Pressure Angle:
14.5