QC738-50E-B9-H
Description
QC738-50E-B9-H WORM SPEED REDUCER ; NON-RETURNABLE
Part # QC738-50E-B9-H
BDI # 175157
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344479
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.78
RF738-20F-B9-H
Description
RF738-20F-B9-H WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Part # RF738-20F-B9-H
BDI # 170432
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344959
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.97
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.16
Overall Width - Inch:
7.82
RF760-10F-B13-H
Description
RF760-10F-B13-H WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Part # RF760-10F-B13-H
BDI # 169558
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345049
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.25
RF760-10E-B13-H
Description
RF760-10E-B13-H WORM SPEED REDUCER ; NON-RETURNABLE
Part # RF760-10E-B13-H
BDI # 172186
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345046
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.63