Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
QD Bushing | Solid Style | Type D1
Global Part Number GPN:
15460
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
QD Bushing | Solid Style | Type D1
Global Part Number GPN:
15467
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
QD Bushing | Solid Style | Type A1
Global Part Number GPN:
15457
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.004
Inch - Metric:
Metric
Outside Diameter - Inch:
3.758
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
43V365SH
Description
43V365SH SHEAVE ; NON-RETURNABLE 4 GROOVE 36.65"OD
Part # 43V365SH
BDI # 331458
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
QD Bushing | Solid Style | Type D1
Global Part Number GPN:
15444
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
4