Page 1 of 19

Next

Compare
608SMTP15B

COMPARE

608SMTP15B

Description
608SMTP15B SHAFT MOUNT REDUCER ; NON-RETURNABLE

BROWNING

Part # 608SMTP15B

BDI # 358904

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 345.44
Nominal Center Distance - Inch: 13.6
Other Features: Double Reduction | Barrier Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 30.369

Price Inventory : Available to order
Loading Price
QTY
315HMTP25 6B SAE-A 2

COMPARE

315HMTP25 6B SAE-A 2

Description
315HMTP25 6B SAE-A 2 SHAFT MOUNT REDCR ; NON-RETURNABLE PARALLEL

BROWNING

Part # 315HMTP25 6B SAE-A 2

BDI # 358888

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 216.662
Nominal Center Distance - Inch: 8.53
Other Features: Double Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 6 Spline Teeth
Mounting Method: Direct Mounted
Overall Length - Inch: 16.42

Price Inventory : Available to order
Loading Price
QTY
315HMTP25 14T SAE-C 4

COMPARE

315HMTP25 14T SAE-C 4

Description
315HMTP25 14T SAE-C 4 SHAFT MOUNT REDCR ; NON-RETURNABLE PARALLEL

BROWNING

Part # 315HMTP25 14T SAE-C 4

BDI # 358887

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 216.662
Nominal Center Distance - Inch: 8.53
Other Features: Double Reduction | Hydraulic Mount | SAE-C4 Hydraulic Motor Mounting Style | 14 Spline Teeth
Mounting Method: Direct Mounted
Overall Length - Inch: 16.97

Price Inventory : Available to order
Loading Price
QTY
307SMTP15

COMPARE

307SMTP15

Description
307SMTP15 SHAFT MOUNT REDUCER

BROWNING

Part # 307SMTP15

BDI # 358882

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 197.612
Nominal Center Distance - Inch: 7.78
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 18.66

Price Inventory : Available to order
Loading Price
QTY
215HMTP25 13T SAE-B 2

COMPARE

215HMTP25 13T SAE-B 2

Description
215HMTP25 13T SAE-B 2 SHAFT REDUCER ; POR NON RETURNABLE PARALLEL

BROWNING

Part # 215HMTP25 13T SAE-B 2

BDI # 358871

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 178.054
Nominal Center Distance - Inch: 7.01
Other Features: Double Reduction | Hydraulic Mount | SAE-B2 Hydraulic Motor Mounting Style | 13 Spline Teeth
Mounting Method: Direct Mounted
Overall Length - Inch: 13.53

Price Inventory : Available to order
Loading Price
QTY