20GWPF1 30
Description
20GWPF1 30 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # 20GWPF1 30
BDI # 358322
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.47
20GWVPW3 30
Description
20GWVPW3 30 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # 20GWVPW3 30
BDI # 358331
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.031