D50H14
Description
D50H14 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # D50H14
BDI # 328771
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Split Taper Bushing
Global Part Number GPN:
9984
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
0.891
Flange Outside Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Outside Diameter - Inch:
0.871
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
22.631
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Split Taper Bushing
Global Part Number GPN:
10213
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
H5014X 1 1/8
Description
H5014X 1 1/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # H5014X 1 1/8
BDI # 324213
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With Set Screw
Global Part Number GPN:
7333
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
H6014X 1 1/4
Description
H6014X 1 1/4 ROLLER CHAIN SPROCKET ; POR NON-RETURNABLE FINISHED BORE
Part # H6014X 1 1/4
BDI # 324406
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With Set Screw
Global Part Number GPN:
7380
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore