Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
8.89
Face Width - Inch:
0.35
Pitch:
14 DP
Other Features:
Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8
H3528X1
Description
H3528X1 ROLLER CHAIN SPROCKET ; FINISHED BORE NON RETURNABLE
Part # H3528X1
BDI # 324007
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With Set Screw
Global Part Number GPN:
7630
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Global Part Number GPN:
9462
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
H50P28
Description
H50P28 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H50P28
BDI # 327843
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Split Taper Bushing
Global Part Number GPN:
10246
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed