H40P30
Description
H40P30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE BUSHED HARD
Part # H40P30
BDI # 327802
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Split Taper Bushing
Global Part Number GPN:
10202
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
41H30
Description
41H30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 41H30
BDI # 323849
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Split Taper Bushing
Global Part Number GPN:
9758
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
H3530X 1 1/8
Description
H3530X 1 1/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # H3530X 1 1/8
BDI # 324012
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
With Set Screw
Global Part Number GPN:
7637
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
YSM12F30HX5/8
Description
YSM12F30HX5/8 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # YSM12F30HX5/8
BDI # 321257
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.716
Face Width - Inch:
0.54
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
63.5
H140R30
Description
H140R30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H140R30
BDI # 312343
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
Split Taper Bushing
Global Part Number GPN:
10948
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Bushed