60Q33
Description
60Q33 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 60Q33
BDI # 323897
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
Split Taper Bushing
Global Part Number GPN:
9832
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Bushed
H50H33
Description
H50H33 ROLLER CHAIN SPROCKET ; SPLIT TAPER NON RETURNABLE
Part # H50H33
BDI # 327824
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
Split Taper Bushing
Global Part Number GPN:
10253
Pitch Diameter - Millimeter:
167
Mounting Method:
Bushed
40P33
Description
40P33 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 40P33
BDI # 323808
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Other Features:
Split Taper Bushing
Global Part Number GPN:
9776
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
Split Taper Bushing
Global Part Number GPN:
9864
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Bushed
H40H33
Description
H40H33 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H40H33
BDI # 327785
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Other Features:
Split Taper Bushing
Global Part Number GPN:
10204
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Bushed