115CMTP09 Q180
Description
115CMTP09 Q180 SHAFT MNT REDUCER ; NON-RETURNABLE
Part # 115CMTP09 Q180
BDI # 358813
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
110.744
Nominal Center Distance - Inch:
4.36
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.09
207HMTP05 14T SAE-C 4
Description
207HMTP05 14T SAE-C 4 SHAFT REDUCER ; POR NON RETURNABLE PARALLEL
Part # 207HMTP05 14T SAE-C 4
BDI # 23994946
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
154.432
Nominal Center Distance - Inch:
6.08
Other Features:
Single Reduction | Hydraulic Mount | SAE-C4 Hydraulic Motor Mounting Style | 14 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.87
203SMTP05
Description
203SMTP05 SHAFT MOUNT REDUCER ; BROW SMTP SHAFT MT
Part # 203SMTP05
BDI # 358842
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.604
Nominal Center Distance - Inch:
5.26
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.85
203HMTP25 9T SAE-A 2
Description
203HMTP25 9T SAE-A 2 SHAFT REDUCER ; POR NON RETURNABLE PARALLEL
Part # 203HMTP25 9T SAE-A 2
BDI # 358840
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.604
Nominal Center Distance - Inch:
5.26
Other Features:
Double Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 9 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.14
215CMTP35 Q140
Description
215CMTP35 Q140 SHAFT MNT REDUCER ; POR NON RETURNABLE
Part # 215CMTP35 Q140
BDI # 358866
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
178.054
Nominal Center Distance - Inch:
7.01
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.22